WAC HR-LED87-27-WT LED PUCK

Item #: 690397

Cat #: HR-LED87-27-WT

UPC: 790576290744

Documents & Guides
WAC HR-LED87-27-WT LED PUCK
Sign In or Register to view pricing and more.

No associated products found.

Overview

WAC HR-LED87-27-WT LED PUCK
Also known as: 790576290744, HR-LED87-27-WT

Specifications

Lumens: 155
Color: White
Volts AC: 24
Color Temperature: 2700 (Warm White)
Diameter: 2 1/4 in
Wattage: 4.800
Light Technology: LED
Lumens: 155
Volts AC: 24
Diameter: 2 1/4 in
Light Technology: LED
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 4.800

Customer Reviews

No reviews for this product
(0)