DISC 20W T4 GU6.5 BASE 3000K 90+ CRI CERAMIC METAL HALIDE

Item #: 690382

Cat #: CMP20/TM/930

UPC: 031293071675

Sign In or Register to view pricing and more.
Documents & Guides
Features: 3000K 20W T4 GU6.5 BASE 3000K 90+ CRI CERAMIC METAL HALIDE

Overview

Features: 3000K 20W T4 GU6.5 BASE 3000K 90+ CRI CERAMIC METAL HALIDE
Also known as: 031293071675, CMP20/TM/930

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 20
Color Rendering Index (CRI): 90
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 20

Customer Reviews

No reviews for this product
(0)