DUP REC 20A TR SPEC W/3.1A USB CHRG I

Item #: 690317

Cat #: TR-5362USBI

UPC: 785007031584

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Combination 20A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - Ivory

Overview

Combination 20A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - Ivory
Also known as: 785007031584, TR-5362USBI

Specifications

Mounting: Box
Amps: 20
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-20R
Mounting: Box
Material: Thermoplastic
NEMA Configuration: 5-20R
Amps: 20
Color: Ivory

Customer Reviews

No reviews for this product
(0)