This product may not be available in all locations.
2
more

Relay, Ice Cube, Hermetic, 11-Pin, 3PDT, 110A, 24VDC Coil, Octal
Item #: 690031
Cat #: 750XCXH-110D
UPC:
Documents & Guides
Relay, Ice Cube, Hermetic, 11-Pin, 3-Pole, Double Throw, 12 Amp, 110 Volt DC Coil, Octal, 300 Volt Rated
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Ice Cube, Hermetic, 11-Pin, 3-Pole, Double Throw, 12 Amp, 110 Volt DC Coil, Octal, 300 Volt Rated
Also known as: 750XCXH-110D
Specifications
Type: | 3PDT, Relay, 11-Pin |
Poles: | 3 |
Volts DC Control: | 110 |
Mounting: | Socket |
Phase: | 1 |
Amps: | 12 |
Type: | 3PDT, Relay, 11-Pin |
Volts DC Control: | 110 |
Phase: | 1 |
Poles: | 3 |
Mounting: | Socket |
Amps: | 12 |
Customer Reviews
No reviews for this product
(0)