Marker Tie, Metal Barb, 8.0L (203mm), St

Item #: 689927

Cat #: B4M2S-TL0

UPC: 074983777402

Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 2.47 x .91 (62.7 x 23.1mm) marker write-on area, weather resistant nylon 6.6, black.

Overview

Dome-Top® barb ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 2.47 x .91 (62.7 x 23.1mm) marker write-on area, weather resistant nylon 6.6, black.
Also known as: 074983777402, B4M2S-TL0

Specifications

Width: 0.185 in
Size: Standard
Color: Black
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Weight Capacity: 51 lbs
Width: 0.185 in
Color: Black
Material: Nylon
Weight Capacity: 51 lbs
Size: Standard
Length: 8 in
Product Thickness: 0.045 in

Customer Reviews

No reviews for this product
(0)