Breaker, 15A, 1P, 120V, 10 kAIC, Type QAF Combo AFCI

Item #: 68882

Cat #: Q115AFC

UPC: 783643951471

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC.

Overview

15 Amp, 1-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC.
Also known as: 783643951471, Q115AFC

Specifications

Poles: 1
Volts AC: 120/240
Amps: 15
Family / Style: QP
Poles: 1
Amps: 15
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)