This product has been discontinued.
Breaker, 20A, 1P, 120VAC, 10 kAIC, Type QAF, Combo AFCI
Item #: 68875
Cat #: Q120AFC
UPC: 783643951488
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC.
Overview
20 Amp, 1-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC.
Also known as: 783643951488, Q120AFC
Specifications
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Family / Style: | QP |
Amps: | 20 |
Volts AC: | 120/240 |
Poles: | 1 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)