![BREAKER 150A 2P 120/240V 10K QN BREAKER 150A 2P 120/240V 10K QN](https://rexel-cdn.com/products/sieqn2150.jpg?i=40C2C836-3F21-4A8D-B76C-0F11C02FABB8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Main Breakers - Branch Main Breakers Non-reversible are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QN Application Electrical Distribution Standard UL489 Voltage Rating 120/240V Amperage Rating 150A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Overview
Siemens Low Voltage Residential Circuit Breakers Main Breakers - Branch Main Breakers Non-reversible are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QN Application Electrical Distribution Standard UL489 Voltage Rating 120/240V Amperage Rating 150A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Also known as: 783643204270, QN2150
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120/240 |
Amps: | 150 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 150 |
Customer Reviews
No reviews for this product
(0)