120V 300W T-3 R7S BASE DOUBLE ENDED

Item #: 688349

Cat #: Q300T3/CL/120V

UPC: 031293151643

Sign In or Register to view pricing and more.
Documents & Guides
Features: 120V 300W T-3 R7S BASE DOUBLE ENDED

Overview

Features: 120V 300W T-3 R7S BASE DOUBLE ENDED
Also known as: 031293151643, Q300T3/CL/120V

Specifications

Lumens: 4800
Wattage: 300
Base: Recessed Single Contact (R7s)
Lumens: 4800
Base: Recessed Single Contact (R7s)
Wattage: 300

Customer Reviews

No reviews for this product
(0)