Cord Clip, Hi Temp Adh., .19" (4.8mm) Bu

Item #: 6880

Cat #: ACC19-AT-M0

UPC: 074983336456

Sign In or Register to view pricing and more.
Documents & Guides
Adhesive backed cord clip, high temp, .19" (4.8mm) bundle, weather resistant, black, bulk package.

Overview

Adhesive backed cord clip, high temp, .19" (4.8mm) bundle, weather resistant, black, bulk package.
Also known as: 074983336456, ACC19-AT-M0

Specifications

Color: Black
Diameter: 0.190 in
Mounting: Adhesive
Material: Nylon
Color: Black
Mounting: Adhesive
Diameter: 0.190 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)