3
more
High-Leverage Diagonal-Cutting Pliers, Electrician's Insulated
Item #: 687686
Cat #: 200028EINS
UPC: 092644720079
Sign In or Register to view pricing and more.
Documents & Guides
High-Leverage Diagonal-Cutting Pliers, Electrician's Insulated, Tapered Head, Length: 8-1/4"
Overview
High-Leverage Diagonal-Cutting Pliers, Electrician's Insulated, Tapered Head, Length: 8-1/4"
Also known as: 092644720079, 200028EINS
Specifications
Type: | Pliers, Diagonal Cutting Pliers, Insulated, High Leverage Pliers |
Length: | 8 1/4 in |
Color: | Orange, Gray |
Volts DC: | 1000 |
Standards: | California Proposition 65 |
Type: | Pliers, Diagonal Cutting Pliers, Insulated, High Leverage Pliers |
Color: | Orange, Gray |
Standards: | California Proposition 65 |
Length: | 8 1/4 in |
Volts DC: | 1000 |
Customer Reviews
No reviews for this product
(0)