
500 MCM THHN/THWN-2 Stranded Copper, Black, 1000'
Item #: 68764
Cat #: THHN500STRBLK1000RL
UPC: 980100234416
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BAF-6 Fuse, 6 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V
Item #: 80830
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100234416, THHN500STRBLK1000RL
Specifications
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 500 kcmil |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 500 kcmil |
Package Type: | Reel |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)