ITE B2125HH00S01 BREAKER 125A 2P

Item #: 687220

Cat #: B2125HH00S01

UPC: 783643524828

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE B2125HH00S01 BREAKER 125A 2P 120/240V 65K HBL 120V ST

Overview

ITE B2125HH00S01 BREAKER 125A 2P 120/240V 65K HBL 120V ST
Also known as: 783643524828, B2125HH00S01

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 25
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)