LED Vaporproof Fixture, 26W, Die Cast, Globe, 5000K

Item #: 687034

Cat #: VXBRLED26DG

UPC: 019813032986

Documents & Guides
LED Vaporproof Fixture, 26 Watt, 2000 Lumen, 5000K, Die Cast Globe, Wall Bracket, Frosted Globe, Equivalent to 200 Watt Incandescent
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vaporproof Fixture, 26 Watt, 2000 Lumen, 5000K, Die Cast Globe, Wall Bracket, Frosted Globe, Equivalent to 200 Watt Incandescent
A classic design with cutting edge LED technology. Comes with die cast guard and frosted globe.
Also known as: 019813032986, VXBRLED26DG

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Lumens: 2000
Color: Frosted, Natural
Light Technology: LED
Wattage: 26
Lumens: 2000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Frosted, Natural

Customer Reviews

No reviews for this product
(0)