DUP REC 20A TR SPEC W/3.1A USB CHRG GY

Item #: 686967

Cat #: TR-5362USBGRY

UPC: 785007031850

Sign In or Register to view pricing and more.
Documents & Guides
Combination 20A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - Gray

Overview

Combination 20A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - Gray
Also known as: 785007031850, TR-5362USBGRY

Specifications

Mounting: Box
Color: Gray
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Box
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)