1P,BLACK,TWO RCA F/BNC

Item #: 686924

Cat #: AV2003BK

UPC: 786776177640

Wiremold audio/video interface plates (AVIP) allow for A/V connectivity in all Wiremold A/V compatible pathways. AVIP Series Device Plates are metal and have screwed-down connectors, which ensure a secure connection that cannot be easily pulled-out or disconnected while in use. Available in data, audio, and video versions, AVIP Series Device Plates help you stay connected in meeting and training rooms, collaboration spaces, or work areas. Two RCA Female to BNC Female Adapters. Finish - Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wiremold audio/video interface plates (AVIP) allow for A/V connectivity in all Wiremold A/V compatible pathways. AVIP Series Device Plates are metal and have screwed-down connectors, which ensure a secure connection that cannot be easily pulled-out or disconnected while in use. Available in data, audio, and video versions, AVIP Series Device Plates help you stay connected in meeting and training rooms, collaboration spaces, or work areas. Two RCA Female to BNC Female Adapters. Finish - Black
Also known as: 786776177640, AV2003BK

Specifications

Color: Black
Material: Aluminum
Gender: Female/Female
Color: Black
Gender: Female/Female
Material: Aluminum

Customer Reviews

No reviews for this product
(0)