4G 3C ALUMINUM INTERLOCKED ARMORED CABLE

Item #: 686890

Cat #: T30403

UPC:

Documents & Guides
4G 3C ALUMINUM INTERLOCKED ARMORED CABLE 1kV Teck 90, Multi-conductor w/ground
Sign In or Register to view pricing and more.

No associated products found.

Overview

4G 3C ALUMINUM INTERLOCKED ARMORED CABLE 1kV Teck 90, Multi-conductor w/ground
Also known as: T30403

Specifications

Gauge: 4
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Stranding: Stranded
Jacket: PVC Coated Aluminum
Gauge: 4
Color: Black
Conductors: 4
Jacket: PVC Coated Aluminum
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)