TCPI 27L98 STEEL RD LED UNIV BATT

Item #: 686318

Cat #: 27L98

UPC: 762148272984

Sign In or Register to view pricing and more.
TCPI 27L98 STEEL RD LED UNIV BATT BCK UP

Overview

TCPI 27L98 STEEL RD LED UNIV BATT BCK UP
Also known as: 762148272984, 27L98

Specifications

Wattage: 10
Material: Steel
Color: White/Red
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 10
Color: White/Red
Light Technology: LED
Material: Steel
Mounting: Universal
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)