Switch Toggle DP 20A 120/277V Swire BK

Item #: 686283

Cat #: CS220BK

UPC: 032664555923

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Also known as: 032664555923, CS220BK

Specifications

Mounting: Flush
Poles: 2
Color: Black
Amps: 20
Range: 8 mm
Material: PVC
Mounting: Flush
Color: Black
Range: 8 mm
Poles: 2
Amps: 20
Material: PVC

Customer Reviews

No reviews for this product
(0)