This product has been discontinued.
Recp TVSS 20A 125V 2P3W Led & Alarm GY
Item #: 686273
Cat #: 5362GYS
UPC: 040893619163
Sign In or Register to view pricing and more.
Documents & Guides
Recp TVSS 20A 125V 2P3W Led & Alarm GYCWD 5362GYS RECP TVSS 20A 125
Overview
Recp TVSS 20A 125V 2P3W Led & Alarm GYCWD 5362GYS RECP TVSS 20A 125
Commercial Grade - TVSS Receptacles with LED Indicators & Alarm provide surge protection for hot to neutral, hot to ground and neutral to ground. High impact thermoplastic construction. 8-hole back and side wired. Shallow depth for easy installation. Green LED indicators to verify surge protection and ground.
Also known as: 040893619163, 5362GYS
Specifications
Color: | Gray |
Amps: | 20 |
Material: | Thermoplastic, Nylon |
NEMA Configuration: | 5-20R |
Type: | Duplex, Straight Blade, Surge Protection |
Color: | Gray |
Material: | Thermoplastic, Nylon |
Type: | Duplex, Straight Blade, Surge Protection |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)