Wlplt 1G SglRecW/2.156"HoleThrmst Mid BR

Item #: 686218

Cat #: 2068B-BOX

UPC: 032664151002

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Power outlet and locking wallplate, Brown, 2.15" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box

Overview

Eaton Power outlet and locking wallplate, Brown, 2.15" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664151002, 2068B-BOX

Specifications

Material: Thermoset
Color: Brown
Mounting: Screw
Size: Standard
Gangs: 1
Type: Residential
Material: Thermoset
Mounting: Screw
Gangs: 1
Color: Brown
Size: Standard
Type: Residential

Customer Reviews

No reviews for this product
(0)