Exp. Sleeving, .13" (3.2mm), Flame Ret.

Item #: 686148

Cat #: SE12PFR-MR8

UPC: 074983219971

Sign In or Register to view pricing and more.
Documents & Guides
Braided Expandable Sleeving, .13" diameter (3.2mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 1000 ft. per reel.

Overview

Braided Expandable Sleeving, .13" diameter (3.2mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 1000 ft. per reel.
Also known as: 074983219971, SE12PFR-MR8

Specifications

Length: 1000 ft
Color: Gray
Material: Polyethylene Terephthalate
Diameter: 1/8 in
Length: 1000 ft
Material: Polyethylene Terephthalate
Color: Gray
Diameter: 1/8 in

Customer Reviews

No reviews for this product
(0)