Switch/Outlet Box with Bracket, Depth: 3-1/16", 4-Gang, Non-Metallic

Item #: 685553

Cat #: 2004-02-BH

UPC: 786358518021

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, Switch/Outlet Box with Side Bracket & Stabilizing Bar, Non-Metallic, Depth: 3-1/16". Cubic Inches: 60". Includes: #36 Clamps.

Overview

4-Gang, Switch/Outlet Box with Side Bracket & Stabilizing Bar, Non-Metallic, Depth: 3-1/16". Cubic Inches: 60". Includes: #36 Clamps.
Also known as: 786358518021, 2004-02-BH

Specifications

Color: Brown
Depth: 3 1/16 in
Mounting: Clamp, Bracket
Gangs: 4
Cubic Inches: 60 in³
Color: Brown
Mounting: Clamp, Bracket
Cubic Inches: 60 in³
Depth: 3 1/16 in
Gangs: 4

Customer Reviews

No reviews for this product
(0)