GOOSEWALL 20" H

Item #: 685122

Cat #: GN4LED13NST11B

UPC: 019813037875

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Gooseneck Style4 13W, 4000k, LED 11 Inch Straight Shade, Black

Overview

Gooseneck Style4 13W, 4000k, LED 11 Inch Straight Shade, Black
Also known as: 019813037875, GN4LED13NST11B

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)