![BREAKER 70A 3P 240V 10K QP 120V SHUNT BREAKER 70A 3P 240V 10K QP 120V SHUNT](https://rexel-cdn.com/products/45bb0f663d51583659a854ea8f727c19056d711d-large.jpg?i=220E67EB-79D7-4DD5-8ED0-3275A2F7E7B0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 3-Pole, 240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Special Features Shunt Trip 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120/240VAmperage Rating 70A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 3P
Overview
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 3-Pole, 240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Special Features Shunt Trip 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120/240VAmperage Rating 70A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 3P
Also known as: 783643237667, Q37000S01
Specifications
Poles: | 3 |
Amps: | 70 |
Volts AC: | 120/240 |
Family / Style: | QP |
Interrupt Rating DC: | 10 kA |
Poles: | 3 |
Volts AC: | 120/240 |
Interrupt Rating DC: | 10 kA |
Amps: | 70 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)