DAY ID5L42-120 LED DOCK LIGHT, 15

Item #: 684866

Cat #: ID5L42-120

UPC: 782343129074

Documents & Guides
DAY ID5L42-120 LED DOCK LIGHT, 15 WATTS, 42 IN. ARM, TOGGLE SWITCH, 6' CORD AND PLUG, 120 VOLT,
Sign In or Register to view pricing and more.

No associated products found.

Overview

DAY ID5L42-120 LED DOCK LIGHT, 15 WATTS, 42 IN. ARM, TOGGLE SWITCH, 6' CORD AND PLUG, 120 VOLT,
Also known as: 782343129074, ID5L42-120

Specifications

Length: 42 in
Volts AC: 120
Wattage: 15
Light Technology: LED
Color: Yellow
Length: 42 in
Wattage: 15
Color: Yellow
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)