Breaker, 30A, 2P, 120/240VAC, 10 kAIC, Type QPF GFCI

Item #: 68382
Cat #: QF230
UPC: 887621216696
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 30A, 2P, 120/240VAC, 10 kAIC, Type QPF GFCI30 Amp, 2-Pole, Type QPF, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.

Overview

Breaker, 30A, 2P, 120/240VAC, 10 kAIC, Type QPF GFCI30 Amp, 2-Pole, Type QPF, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Also known as: 887621216696, QF230, Qpf

Specifications

Poles: 2
Volts AC: 120/240
Amps: 30
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)