Breaker, 20A, 1P, 120V, 10 kAIC, Type QPF GFCI

Item #: 68361
Cat #: QF120
UPC: 783643148581
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type QPF, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.

Overview

20 Amp, 1-Pole, Type QPF, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Also known as: 783643148581, QF120

Specifications

Amps: 20
Poles: 1
Volts AC: 120/240
Family / Style: QP
Interrupt Rating DC: 10 kA
Amps: 20
Volts AC: 120/240
Interrupt Rating DC: 10 kA
Poles: 1
Family / Style: QP

Customer Reviews

No reviews for this product
(0)