Snap-On, End Section, Type: FEDL5.D.L

Item #: 683605

Cat #: 1SNA291441R2600

UPC: 662019971209

Sign In or Register to view pricing and more.
Documents & Guides
Snap-On End Section. Type: FEDL5.D.L. Color: Gray. Used with Double Deck Terminal Blocks Type: D 2,5/5.D2.L.

Overview

Snap-On End Section. Type: FEDL5.D.L. Color: Gray. Used with Double Deck Terminal Blocks Type: D 2,5/5.D2.L.
Also known as: 662019971209, 1SNA291441R2600

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)