Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 90A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Overview
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 90A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Also known as: 783643148673, Q290
Specifications
Poles: | 2 |
Volts AC: | 120/240 |
Family / Style: | QP |
Amps: | 90 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120/240 |
Amps: | 90 |
Customer Reviews
No reviews for this product
(0)