MRT C187 5KC48TN2169 2 HP 1 PH

Item #: 683004

Cat #: C187

UPC: 722856079527

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MRT C187 5KC48TN2169 2 HP 1 PH 115/230 V 3450 RPM AC MOTOR

Overview

MRT C187 5KC48TN2169 2 HP 1 PH 115/230 V 3450 RPM AC MOTOR
Also known as: 722856079527, C187

Specifications

Horsepower: 1, 2
Amps: 20, 16
Mounting: Wallplate
Horsepower: 1, 2
Mounting: Wallplate
Amps: 20, 16

Customer Reviews

No reviews for this product
(0)