Motor, 115/208-230VAC, 1HP, 1725/1425RPM, 56 Frame, TEFC

Item #: 682996

Cat #: C1302

UPC: 722856028112

Sign In or Register to view pricing and more.
Documents & Guides
Motor, 115/208 - 230 Volt AC, 1 Horse Power, 1725/1425 RPM, 56 Frame, TEFC, FLA 9.6/5.2-4.8

Overview

Motor, 115/208 - 230 Volt AC, 1 Horse Power, 1725/1425 RPM, 56 Frame, TEFC, FLA 9.6/5.2-4.8
Also known as: 722856028112, C1302

Specifications

Horsepower: 1
Wattage: 750
Phase: 1
Type: General Purpose
Poles: 4
Amps: 9.600
RPM: 1425, 1725
Amps Range: 4.800 - 5.200
Volts AC Range: 115 - 208/230
Horsepower: 1
Phase: 1
Poles: 4
RPM: 1425, 1725
Volts AC Range: 115 - 208/230
Wattage: 750
Type: General Purpose
Amps: 9.600
Amps Range: 4.800 - 5.200

Customer Reviews

No reviews for this product
(0)