MRT K1487 5K49MN6126T 1/3 HP 3 PH

Item #: 682953

Cat #: K1487

UPC: 722856041777

Sign In or Register to view pricing and more.
Documents & Guides
MRT K1487 5K49MN6126T 1/3 HP 3 PH 200-230/460 V 1140/950 RPM AC MOTOR

Overview

MRT K1487 5K49MN6126T 1/3 HP 3 PH 200-230/460 V 1140/950 RPM AC MOTOR
Also known as: 722856041777, K1487

Specifications

Phase: 3
Poles: 6
Volts AC: 200
Mounting: Foot
Material: Rolled Steel
Size: 56
Horsepower: 0.333
RPM: 950 - 1104
Amps Range: 1 - 2 - 2.100
Phase: 3
Volts AC: 200
Material: Rolled Steel
Horsepower: 0.333
Amps Range: 1 - 2 - 2.100
Poles: 6
Mounting: Foot
Size: 56
RPM: 950 - 1104

Customer Reviews

No reviews for this product
(0)