Motor, 115/208-230VAC, 1HP, 1725/1425RPM, 56NY Frame, TEFC

Item #: 682857

Cat #: C1294

UPC: 722856027900

Sign In or Register to view pricing and more.
Documents & Guides
Motor, 115/208 - 230 Volt AC, 1 Horse Power, 1725/1425 RPM, 56NY Frame, TEFC, FLA 10.8/6.0 - 5.4

Overview

Motor, 115/208 - 230 Volt AC, 1 Horse Power, 1725/1425 RPM, 56NY Frame, TEFC, FLA 10.8/6.0 - 5.4
Also known as: 722856027900, C1294

Specifications

Horsepower: 1
Type: Farm/AG Duty, Motor
Phase: 1
RPM: 1425, 1725
Amps Range: 5.400 - 6 - 10.800
Volts AC Range: 115 - 208/230
Horsepower: 1
Phase: 1
Amps Range: 5.400 - 6 - 10.800
Type: Farm/AG Duty, Motor
RPM: 1425, 1725
Volts AC Range: 115 - 208/230

Customer Reviews

No reviews for this product
(0)