BREAKER 200A 2P 120/240V 10K QNR

Item #: 68274

Cat #: QN2200R

UPC: 783643204232

Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Main Breakers - Branch Main Breaker Reversible are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QNR Application Electrical Distribution Standard UL 489Voltage Rating 120/240V Amperage Rating 200A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Sign In or Register to view pricing and more.

No associated products found.

Overview

Siemens Low Voltage Residential Circuit Breakers Main Breakers - Branch Main Breaker Reversible are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QNR Application Electrical Distribution Standard UL 489Voltage Rating 120/240V Amperage Rating 200A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Also known as: 783643204232, QN2200R

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 2
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)