![](https://img.youtube.com/vi/eXfQlhCMNVI/0.jpg)
![Plugmold Outlet Strip, Steel, Gray, 5 Outlets, 12" Centers, 5' Long Plugmold Outlet Strip, Steel, Gray, 5 Outlets, 12" Centers, 5' Long](https://rexel-cdn.com/products/image.jpg?i=74DD028C-96A0-4A19-8A0D-B7028225B93D&f=420)
Plugmold Outlet Strip, Steel, Gray, 5 Outlets, 12" Centers, 5' Long
Item #: 163000
Cat #: G20GB512
UPC: 786776091854
Documents & Guides
Steel, Prewired Plugmold, Length: 5 ft. Color: Gray. Outlets (12") O/C: Total Outlets: (5) 15A, 125V: Single Circuit, Single Outlets.
Sign In or Register to view pricing and more.
Overview
Steel, Prewired Plugmold, Length: 5 ft. Color: Gray. Outlets (12") O/C: Total Outlets: (5) 15A, 125V: Single Circuit, Single Outlets.
5' Plugmold Multioutlet System with 5 single outlets, GB
Also known as: 786776091854, G20GB512
Specifications
Length: | 5 ft |
Color: | Gray |
Material: | Steel |
Length: | 5 ft |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)