Recp Sgl 20A250V 2P3W Brass Strap B&S BR

Item #: 682554

Cat #: 5461B

UPC: 032664382505

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle,#14-10 AWG,20A,Industrial,Flush,250V,Back and side,Brown,Brass,Impact-resistant nylon face,Glass-filled nylon base,6-20R,Single,Screw,Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle,#14-10 AWG,20A,Industrial,Flush,250V,Back and side,Brown,Brass,Impact-resistant nylon face,Glass-filled nylon base,6-20R,Single,Screw,Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664382505, 5461B

Specifications

Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Color: Brown
Amps: 20
Volts AC: 240
Material: Nylon
NEMA Configuration: 6-20R
Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Amps: 20
Material: Nylon
Color: Brown
Volts AC: 240
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)