10 AWG THHN/THWN-2 Solid Copper, Blue, 1000'
Item #: 682540
Cat #: THHN10STRBLU500CN
UPC: 980100630300
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Blue, 1000 foot Carton
Sign In or Register to view pricing and more.
Overview
10 AWG, THHN/THWN-2, Solid Copper, 600V, Blue, 1000 foot Carton
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100630300, THHN10STRBLU500CN
Specifications
Gauge: | 10 |
Color: | Blue |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Solid |
Gauge: | 10 |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Color: | Blue |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)