Disconnect Switch, A/C, Pull Out, 60A, 2P, 240VAC, Metal, NEMA 3R

Item #: 682492

Cat #: U065PD

UPC: 784567300260

Sign In or Register to view pricing and more.
Documents & Guides
60 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Metal Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout, Fuses Not Included

Overview

60 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Metal Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout, Fuses Not Included
Also known as: 784567300260, U065PD

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)