
Relay, Ice Cube, 3PDT, 14 Pin, 125VDC Coil, 10A, 600VAC Rated
Item #: 682417
Cat #: 218A4274P21
UPC:
Documents & Guides
Relay, Ice Cube, 3-Pole Double Throw, 14 Pin, 125 Volt DC Coil, 10 Amp, 600 Volt AC Rated
Sign In or Register to view pricing and more.
Overview
Relay, Ice Cube, 3-Pole Double Throw, 14 Pin, 125 Volt DC Coil, 10 Amp, 600 Volt AC Rated
Also known as: 218A4274P21
Specifications
Poles: | 3 |
Volts DC Control: | 125 |
Amps: | 10 |
Type: | Relay, Ice Cube |
Mounting: | Socket |
Volts AC: | 600 |
Base: | 14-Pin |
Poles: | 3 |
Amps: | 10 |
Mounting: | Socket |
Base: | 14-Pin |
Volts DC Control: | 125 |
Type: | Relay, Ice Cube |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)