![Heat Shrink, Heavy-Wall, 800 - 2000 MCM, 48", Black, Pack of 5 Heat Shrink, Heavy-Wall, 800 - 2000 MCM, 48", Black, Pack of 5](https://rexel-cdn.com/products/image.jpg?i=641C19E9-DC75-4CD4-970B-57EE7AA12093&f=420)
Heat Shrink, Heavy-Wall, 800 - 2000 MCM, 48", Black, Pack of 5
Item #: 682405
Cat #: WCSM-110/30-1200-S-(B5)
UPC: 045686070220
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 800 - 2000 MCM, 48", Black, Pack of 5
Overview
Heat Shrink, Heavy-Wall, 800 - 2000 MCM, 48", Black, Pack of 5
Also known as: 045686070220, WCSM-110/30-1200-S-(B5)
Specifications
Volts AC: | 1000 |
Color: | Black |
Length: | 48 in |
Allowable Gauge Range: | 800 - 1000 |
Volts AC: | 1000 |
Length: | 48 in |
Color: | Black |
Allowable Gauge Range: | 800 - 1000 |
Customer Reviews
No reviews for this product
(0)