TCP 31032 741 T8

Item #: 682328

Cat #: 31032741

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TCPI 31032741 F32T8/741 32 WATT T8 LAMP

Overview

TCPI 31032741 F32T8/741 32 WATT T8 LAMP
Also known as: 31032741

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2350
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 2350
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)