DUP RECEPT SPEC GRADE 15A/125V I

Item #: 682192

Cat #: PT5262-I

UPC: 785007091618

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Spec Grade Duplex Receptacle 15amp 125volt Ivory

Overview

PlugTail Spec Grade Duplex Receptacle 15amp 125volt Ivory
Also known as: 785007091618, PT5262-I

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Ivory
Mounting: Wall

Customer Reviews

No reviews for this product
(0)