Breaker, Type QP, 35A, 2P, 120/240VAC, 10 kAIC

Item #: 68193
Cat #: Q235
UPC: 783643167650
Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

35 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 783643167650, Q235

Specifications

Amps: 35
Poles: 2
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: QP

Customer Reviews

No reviews for this product
(0)