20A 125V CNSTN DUP REC SMTH FACE IV

Item #: 681895

Cat #: CRB5362-SI

UPC: 785007307351

Sign In or Register to view pricing and more.
Documents & Guides
Construction Spec Grade Smooth Face Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory

Overview

Construction Spec Grade Smooth Face Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory
Also known as: 785007307351, CRB5362-SI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)