DUP RECEPT SPEC GRADE 15A/125V GRY

Item #: 681833

Cat #: PT5262-GRY

UPC: 785007091601

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Spec Grade Duplex Receptacle 15amp 125volt Gray

Overview

PlugTail Spec Grade Duplex Receptacle 15amp 125volt Gray
Also known as: 785007091601, PT5262-GRY

Specifications

Phase: 3
Type: Receptacle
Color: Gray
Amps: 15
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Color: Gray
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Receptacle
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)