BREAKER 45A 2P 120/240V 10K QP

Item #: 68172

Cat #: Q245

UPC: 783643167780

Sign In or Register to view pricing and more.
Documents & Guides
BREAKER 45A 2P 120/240V 10K QP 10 KAIC

Overview

BREAKER 45A 2P 120/240V 10K QP 10 KAIC
Also known as: 783643167780, Q245

Specifications

Poles: 2
Amps: 45
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Amps: 45
Family / Style: QP

Customer Reviews

No reviews for this product
(0)