RECEP DUP TR B+S WIRE 20A/125V BK

Item #: 681635

Cat #: TR5362-BK

UPC: 785007243710

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Black

Overview

Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Black
Also known as: 785007243710, TR5362-BK

Specifications

Phase: 3
Type: Receptacle
Color: Black
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Wall
Phase: 3
Color: Black
Material: Thermoplastic
Mounting: Wall
Type: Receptacle
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)