1 Hole Offset Lug, Copper

Item #: 681364

Cat #: B101EEOL

UPC: 782856321248

Sign In or Register to view pricing and more.
Documents & Guides
1 Hole Offset Lug, Copper, NEMA, 3" x 1" x 0.25", 0.563" Hole

Overview

1 Hole Offset Lug, Copper, NEMA, 3" x 1" x 0.25", 0.563" Hole
Also known as: 782856321248, B101EEOL

Specifications

Material: Copper
Mounting: 1-Hole
Material: Copper
Mounting: 1-Hole

Customer Reviews

No reviews for this product
(0)