Recp Dup 20A125V 2P3W Const Grade B&S GY

Item #: 681355

Cat #: 5362GY

UPC: 032664704413

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon

Overview

Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664704413, 5362GY

Specifications

Mounting: Flush, Wall
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush, Wall
Amps: 20
Material: Nylon
Color: Gray
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)